
- Bulk, Fuel Line Hose
- 0.25 in ID
- 0.52 in OD
- 50 psi Max Pressure
Hose Reinforcement | 1 Ply Braid |
Burst Pressure [Min] | 250 psi |
Material | Hypalon |
Ambient Temperature Range [Min] | -40 °F |
Series | H057 |
Hose Length | 100 ft |
Used to Dispense | Bulk, Fuel Line |
Temperature Range [Max] | 257 °F |
Pressure [Max] | 50 psi |
Cover Material | Hypalon |
Temperature Range [Min] | -40 °F |
Inner Tube Material | Nitrile |
Hose I.D. | 1/4 in, 0.25 in |
Bend Radius [Min] | 1.25 in |
Hose OD | 0.52 in |
Color | Black |
Hose Application | Bulk, Fuel Line |
Ambient Temperature Range [Max] | 257 °F |
Weight | 0.108 LB |
