Skip to content Skip to navigation menu
Construction Marking Paints

205-247

Construction Marking Paints
Item #101591408
  • Construction Marking Paint
  • 20 oz
Construction Marking Paints
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Construction Marking Paint
  • 20 oz

features

  • Mark is visible for up to three months
  • Designed to be used in Aervoe?s #244 Spot Marker, #245 Marking Stick, or by hand
  • Lead free, non-clogging can
  • Adheres to almost any surface
  • not recommended for use on turf surfaces
Color Fluorescent Orange
Capacity Wt. [Nom] 20 oz & lbs
Weight 1.55 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison