- Construction Marking Paint
- 20 oz
features
- Mark is visible for up to three months
- Designed to be used in Aervoe?s #244 Spot Marker, #245 Marking Stick, or by hand
- Lead free, non-clogging can
- Adheres to almost any surface
- not recommended for use on turf surfaces
| Capacity Wt. [Nom] | 20 oz & lbs |
| Color | Orange |
| Weight | 16.2 LB |
-
No Air Shipping


