- Kleer Kote
- 12 oz Aerosol Can
features
- Forms a flexible, long-lasting coating
- Covers and seals with a lustrous smooth finish to provide superior gloss retention over painted and non-painted surfaces
- Clear film preserves and protects against rust and corrosion
- Tough protective coating will not flake, chip or peel
- Non-yellowing formula
| Capacity Wt. [Nom] | 16 oz & lbs |
| Packing Type | Aerosol |
| Capacity Volume | 12 oz |
| Weight | 1.13 LB |
-
No Air Shipping


