Skip to content Skip to navigation menu
Cutting Oils

205-7020G

Cutting Oils
Item #101587064
  • Cutting Oil
  • 1 gal Bottle
Cutting Oils
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cutting Oil
  • 1 gal Bottle

applications

  • Turret Lathes, Gear Cutters, Grinders, Automatic Screw Machines, Pipe Threaders
Container Size 1 gal
Packing Type Bottle
Temp Range 40.0 °F [Min], 110.0 °F [Max]
Weight 8.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison