- Shoe
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | CB |
| Height | 3/4 in |
| Length | 2.630 in |
| Size Code | 8 |
| Width | 3.050 in |
| Accessory Type | Friction Shoe Assembly |
| Series | 8CB250 |
| Weight | 0.0 LB |
| Clutch-Brake Type | CB |
| Height | 3/4 in |
| Length | 2.630 in |
| Size Code | 8 |
| Width | 3.050 in |
| Accessory Type | Friction Shoe Assembly |
| Series | 8CB250 |
| Weight | 0.0 LB |