- TRS Breaker Point Mounting Plate
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | TRS Breaker Point Mounting Plate |
| Length | 2 in |
| Height | 6.820 in |
| Width | 5.730 in |
| Weight | 0.0 LB |
| Accessory Type | TRS Breaker Point Mounting Plate |
| Length | 2 in |
| Height | 6.820 in |
| Width | 5.730 in |
| Weight | 0.0 LB |