- Rodless Cylinder with Toothed Belt
- 17 1/2 ft. Stroke Length
features
- Synchronize two or more cylinders
- Completely enclosed seal system
- Stroke lengths up to 17.5 ft
- Add encoder for position control
| Series | ZR |
| Stroke Length [Max] | 17 1/2 ft |
| Weight | 18.385 LB |

