Skip to content Skip to navigation menu
Tip-Out Bin

06706CUP

Tip-Out Bin
Item #110272204
  • Tip-Out Bin
  • Clear
  • Used With 06706
Tip-Out Bin
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tip-Out Bin
  • Clear
  • Used With 06706

features

  • Offer users a space saving system that will improve organization and efficiency in a variety of settings, including healthcare
  • TiltView bins tilt out smoothly, and can be removed for cleaning
  • Cabinets made of high impact polystyrene
  • bins made of clear polystyrene
  • Can be used on a desktop, attached to steel rails, frames or louvered panels and are wall mountable
  • Optional locking rod (sold separately) keeps bins closed and contents securely in place
  • Optional dividers for the three-bin and four-bin systems (sold separately) expand sorting options and efficiencies
  • Bins stay closed for dust free storage
  • Neutral stone color is ideal for healthcare settings
  • May be used individually, or configured into systems using any of the three optional powder-coated hanging accessories
Color Clear
Type Tip-Out Bin
Used With 06706
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison