- 19 5/8" Length
- 5 3/4" Width
- 8 3/8" Height
features
- Locking bins prevent spills
- Bins tilt out completely and when removed stand alone for easy access
- Removable dividers for custom compartments
- Keyhole slots for wall mounting
- A tap drill chart and inch and centimeter ruler is molded into the frame for fast reference
| Height | 8 3/8 in |
| No. of Compartments | N/A |
| Length | 19 5/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 32903081862 |

