- Bin Windows
- Clear
- Polymer
- 8 7/8" L x 1/4" W x 3 1/4" H
- Used With 4MXK3, 4MXK4, 4MXK5
| Material | Polymer |
| Length | 8 7/8 in |
| Height | 3 1/4 in |
| Color | Clear |
| Used With | 4MXK3, 4MXK4, 4MXK5 |
| Weight | 0.5 LB |
| EAN or UPC | 32903004861 |
| Material | Polymer |
| Length | 8 7/8 in |
| Height | 3 1/4 in |
| Color | Clear |
| Used With | 4MXK3, 4MXK4, 4MXK5 |
| Weight | 0.5 LB |
| EAN or UPC | 32903004861 |