- Shelf Bin
- Hunter Green
- 10 1/4" L x 3" W x 4" H Inside Dimention
- 11 5/8" L x 4 1/8" W x 4" H Outside Dimention
features
- Made from 100% recycled material
- Eco-conscious storage and organization to boost productivity, reduce waste
- The same great Akro-Mils products — now made from 100% recycled material
- Three color options — Hunter Green, Sandstone and Terra Cotta
- Optional dividers and bin cups keep items neatly separated
- Make a positive impact on the environment
| Outside Length | 11 5/8 in |
| Inside Length | 10 1/4 in |
| Color | Hunter Green |
| Optional Divider Part No. | 40120 |
| Large Cups per Bin | 2 |
| Outside Height | 4 in |
| Inside Width | 3 in |
| Small Cups per Bin | 5 |
| Outside Width | 4 1/8 in |
| Inside Height | 4 in |
| Weight | 8.95 LB |
| EAN or UPC | 32903004472 |

