- Shelf Bin
- Sandstone
- 15 lb Capacity
- 10 1/4" L x 7 1/8" W x 4" H Inside Dimension
- 11 5/8" L x 8 3/8" W x 4" H Outside Dimension
features
- Made from 100% recycled material
- The same great Akro-Mils products — now made from 100% recycled material
- Three color options — Hunter Green, Sandstone and Terra Cotta
- Optional dividers and bin cups keep items neatly separated
- Make a positive impact on the environment
- Eco-conscious storage and organization to boost productivity, reduce waste
| Outside Width | 8 3/8 in |
| Inside Width | 7 1/8 in |
| Small Cups per Bin | 11 |
| Color | Sandstone |
| Capacity | 15 lb |
| Large Cups per Bin | 4 |
| Inside Height | 4 in |
| Optional Divider Part No. | 40150 |
| Manufacturer Name | AKRO MILS |
| Inside Length | 10 1/4 in |
| Outside Length | 11 5/8 in |
| Outside Height | 4 in |
| Weight | 7.72 LB |
| EAN or UPC | 32903009637 |

