- Shelf Bin
- Yellow
- 15 lb Capacity
- 10 1/4" L x 7 1/8" W x 4" H Inside Dimension
- 11 5/8" L x 8 3/8" W x 4" H Outside Dimension
features
- Outlasts corrugated bins
- Superior construction
- Durable polypropylene bins
- Waterproof and unaffected by grease or oil
- Wide hopper front allows easy access
- Built-in rear hanglock allows bin to tilt out for complete access
- Molded-in label holder
- Optional dividers
- Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
| Outside Width | 8 3/8 in |
| Optional Divider Part No. | 40150 |
| Inside Length | 10 1/4 in |
| Manufacturer Name | AKRO MILS |
| Large Cups per Bin | 4 |
| Outside Height | 4 in |
| Inside Width | 7 1/8 in |
| Color | Yellow |
| Small Cups per Bin | 11 |
| Inside Height | 4 in |
| Outside Length | 11 5/8 in |
| Capacity | 15 lb |
| Weight | 8.0 LB |
| EAN or UPC | 32903015034 |
-
Pre-Packed Quantities -
Drop Ship Only



