- 4 in Outside Height
- 10-7/8 in Outside Length
- 4-1/8 in Outside Width
- 3-3/16 in Inside Width
features
- Fits on Shelving
- Hanging
- Hopper Front
- Stacking
| Available Accessories | Lid |
| Bottom Inside Length | 9 in |
| Outside Length | 10 7/8 in |
| Outside Width | 4 1/8 in |
| Feature - Stack | Stacking |
| Color | Green |
| Has Hopper Front | Hopper Front |
| Width | 4 in to <5 in |
| Feature - Hang | Hanging |
| Fits on Shelving | Shelving |
| Height | 4 in to <5 in |
| Outside Height | 4 in |
| Inside Length | 10 1/4 in |
| Dividers Available | Length Divider |
| Inside Height | 3-3/4 in |
| Inside Width | 3 3/16 in |
| Weight | 6.41 LB |
| EAN or UPC | 32903720662 |

