- 10 1/4" Inside Length
- 3 3/16" Inside Width
- 3 3/4" Inside Height
- Yellow
features
- Controls inventories, shortens assembly times and minimizes parts handling
- Securely stack atop each other, sit on shelving and hang from Akro-Mils racks, panels, rails and carts
- Molded out of high density polypropylene
- AkroBins® are unaffected by weak acids and alkalis
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Guaranteed
- Autoclave up to 250 °F
- Full width hanger lip supports heavy loads when suspended from hanging rails or louvered panels
- Reinforced side-rib design
- Extra wide stacking ledge
- Large front label slot
- Curved bottom hopper makes it easy to retrieve small parts
- Antislide stop
- Optional dividers increase versatility
| Inside Length | 10 1/4 in |
| Inside Width | 3 3/16 in |
| Color | Yellow |
| Inside Height | 3 3/4 in |
| Package Size | 12 |
| Outside Width | 4 3/16 in |
| Outside Length | 10 7/8 in |
| Outside Height | 4 in |
| Weight | 6.41 LB |
| EAN or UPC | 32903241907 |
-
Pre-Packed Quantities -
Drop Ship Only



