- Use w/30230
- Black
features
- Heavy-duty bin dividers create additional storage compartments
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
| Use With | ESD Shelf Bin 30230 |
| Color | Black |
| Weight | 0.333 LB |
| EAN or UPC | 32903554281 |

