- Bin Divider
- Black
- Used With 30420 Bins
features
- Heavy-duty bin dividers create additional storage compartments
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
| Use With | 30420 |
| Color | Black |
| Weight | 0.95 LB |
| EAN or UPC | 32903085068 |
-
Pre-Packed Quantities


