- Converter
- 1/8 in (NPT)
applications
- Grease fitting
features
- This model is used as an in-line pressure reducer for high-pressure lubricant applications
- The model has a two-position setting, which allows the user to maintain normal system pressure when set in the ?Hi" position
- When the unit is set in the ?Lo" setting, system pressure is reduced to 10% of the system pressure entering the unit
- Designed to prevent ?blowing-out" of seals
| Female Thread Size | 1/8 in (NPT) |
| Weight | 0.38 LB |
| EAN or UPC | 98468115152 |

