- For Bearings 19/32" to 8"
- Removes Old Grease From Race & Cage of Roller & Ball Bearings
- Repacks Them with Fresh Lubricant
- Hand Pump Operated
- Attachs to 35 lb Drum
description
- Removes old grease from race and cage of bearings and repacks them with fresh lubricant.
| Bearing Size | 19/32" to 8" |
| Use With | 35 lb Drum |
| Weight | 15.0 LB |
| EAN or UPC | 98468105986 |

