Skip to content Skip to navigation menu
Rigid/Flexible Extensions

6778

Rigid/Flexible Extensions
Item #100874713
  • Hose Extension
  • 1/8 in (NPTF)
Rigid/Flexible Extensions
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Extension
  • 1/8 in (NPTF)

applications

  • Lubrication

features

  • Can be bent around obstructions or made rigid for one hand lubrication
  • Meets safety requirements for use with air-operated lubrication equipment
  • For use with all high pressure control valves
Length 13 1/2 in
Male Thread Size 1/8 in (NPTF)
Weight 0.7 LB
EAN or UPC 98468106037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison