- Heavy Duty Hose Reels
- 50 ft Hose Length
- 1/2" (NPTF) Inlet
- 3/8" (NPTF) Outlet
- 6000.0 psi [Max]
features
- Anti-lockout ratchet
- Swivel & reel ball bearings
- Power spring cassette
- Metal arbor
- Five-position guide arm
| Operating Pressure [Max] | 6000 psi |
| Hose Length | 50 ft |
| Inlet Size | 1/2 in NPTF |
| Outlet | 3/8 in NPTF |
| Weight | 59.0 LB |
| EAN or UPC | 98468316733 |

