- Packages for Display
- Each Unit Contains 5 Fittings
- 67 1/2°
- OAL 31/32"
- Shank Length 11/32"
description
- Packaged fittings for display.
| Type/Angle | 67 1/2° |
| Shank Length | 11/32 in |
| Thread Size | 1/4 |
| Overall Length | 0.96875 in |
| Pressure | 10000 psi |
| Thread Pitch | N/A |
| Thread Type | PTF |
| Threads per Inch | N/A |
| Hex Size | 9/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 98468107232 |
-
Pre-Packed Quantities


