- Packaged for Display
- Each Unit Pack Contains 10 Fittings
- 45°
- OAL 13/16"
- Shank Length 13/64"
description
- Packaged fittings for display.
compliances
- 0
| Pressure | 10000 psi |
| Type/Angle | 45° |
| Thread Type | Taper |
| Overall Length | 0.8125 in |
| Threads per Inch | 28 |
| Hex Size | 3/8 in |
| Thread Size | 1/4 |
| Shank Length | 13/64 in |
| Weight | 0.16 LB |
| EAN or UPC | 98468107249 |
-
Pre-Packed Quantities


