- Automatically Controls Grease Flow
- Refillable Through Standard Hydraulic Grease Fitting
- One-Piece Steel Base & Core
- Capacity 2.2 Cubic Inches
- Includes Three Variable Pressure Springs
description
- Automatically controls grease flow. Allows grease level to be checked at a glance. Handles grease up to NLGI #3.
features
- Refillable
- No chemicals
- No gases
- One-piece steel base and core
- Safety vents
- Operating temperature: -40 °F to 150 °F
- Includes three variable pressure springs: heavy, medium and light
| Description | Automatically controls grease flow. Allows grease level to be checked at a glance. Handles grease up to NLGI #3. |
| Reservoir Capacity | 2.2 in3 |
| Lubricant Type | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 98468108864 |

