- 90° Swivel
- 1/4" NPTF x 1/2-27 NS Taper
- For Handling Grease Control Valves
- Prevents Damage to Hose From Twisting
- Steel Construction w/Ball Bearings
description
- Permits easy handling of control valves and prevents damage to hose from twisting.
features
- Steel construction
| Swivel Type | 90 Degree |
| Threads | 1/4 NPTF, 1/2 UNS |
| Pressure [Max] | 10000 psi |
| Weight | 0.276 LB |
| EAN or UPC | 98468108963 |

