- 1/2" ID x 7/8" OD x 7/16" Inner Ring Width
- 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Spherical Diameter | 0.775 in |
| Outer Race Material | High Carbon Steel, Hardened & Chromium Plated for Corrosion Resistance |
| Enclosure | Unsealed |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Self-Lubricating | Yes |
| Outer Ring Width | 3/8 in |
| Static Load Rating [Max] | 21850 lbf |
| O.D. | 0.875 in |
| Inner Ring Width | 7/16 in |
| Insert Material | N/A |
| I.D. | 1/2 in |
| Weight | 0.08 LB |

