- Female Rod End
- Commercial Grade
- 1/4" Bore, 1/4-28 Left Hand Thread
- Regreasable
| Right / Left Hand | Left Hand |
| Liner | N/A |
| Ball Flat Dia. | 0.346 in |
| Ball Dia. | 0.51 in |
| Bore Size | 0.25 in |
| Head Diameter | 0.287 in |
| Thread Type | UNF |
| Outer Race Material | N/A |
| Static Load Rating [Max] | 1900 lbf |
| Lube Fitting | w/ Lube Fitting |
| Grade | Commercial |
| Thread Pitch | N/A |
| Ball Material | Mild Steel Case Hardened Plated |
| Threads per Inch | 28 |
| Housing Width | 0.85 in |
| Thread Size | 1/4 |
| Length Through Bore | 0.375 in |
| Lubrication | Relubricatable |
| Bearing Type | Plain Bearing |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Weight | 0.04 LB |

