- Female Rod End
- Standard Grade
- 6 mm Bore, M6X1.0 Right Hand Thread
- Non-Relubricatable
| Lube Fitting | w/o Lube Fitting |
| Thread Pitch | 1 mm |
| Housing Width | 20 mm |
| Bore Size | 6 mm |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Head Diameter | 6.75 mm |
| Thread Type | Metric |
| Ball Flat Dia. | 9 mm |
| Liner | N/A |
| Right / Left Hand | Right Hand |
| Misalignment Range | ±13° |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Bearing Type | Plain Bearing |
| Thread Size | M6 |
| Static Load Rating [Max] | 1650 lbf |
| Grade | Standard |
| Length Through Bore | 9 mm |
| Outer Race Material | NYLOY® |
| Ball Dia. | 12.7 mm |
| Weight | 0.04 LB |

