- 7/16" ID x 0.906" OD x 7/16" Inner Ring Width
- 0.343" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Spherical Diameter | 0.683 in |
| O.D. | 0.906 in |
| Insert Material | NYLOY® |
| Self-Lubricating | Yes |
| Ball Material | Sintered Bronze, Oil Impregnated |
| Inner Ring Width | 7/16 in |
| Enclosure | Unsealed |
| I.D. | 7/16 in |
| Outer Ring Width | 0.343 in |
| Static Load Rating [Max] | 1910 lbf |
| Outer Race Material | 52100 Steel |
| Weight | 0.06 LB |

