- Standard Rod End
- 1/2-20 Right Hand Female to Right Hand Male Thread
- Self-Lubricating
| Stud Type | Integral Ball Stud |
| Lube Fitting | w/o Lube Fitting |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Threads per Inch | 20 |
| Grade | Standard |
| Insert Material | NYLOY® |
| Thread Type | UNF |
| Thread Size | 1/2 |
| Housing Material | Low Carbon Steel, Plated for Corrosion Resistance |
| Lubrication | Self-Lubricating |
| Misalignment Range | 50° |
| Ball Material | Sintered Bronze |
| Weight | 0.23 LB |

