- 1/4" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| I.D. | 1/4 in |
| Inner Ring Width | 3/8 in |
| Insert Material | Sintered Bronze, Oil-Impregnated |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Spherical Diameter | 0.51 in |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| O.D. | 0.75 in |
| Outer Ring Width | 0.281 in |
| Static Load Rating [Max] | 2900 lbf |
| Weight | 0.04 LB |

