Skip to content Skip to navigation menu
Allegro037-3001

037-3001

Respirator Cleaning Pad
Item #101904390
  • 5" x 8" Individually Foil-Packaged Alcohol Free Cleaning Pads
  • 100/Box
Allegro037-3001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5" x 8" Individually Foil-Packaged Alcohol Free Cleaning Pads
  • 100/Box

description

  • Easy-to-use wipes for cleaning facepieces and other personal safety equipment. Individually foil-packaged towelettes contain 70% Isopropanol.

applications

  • For use on respirator facepieces where the manufacturer recommends using a nonalcohol cleaning wipe

features

  • Will not harm even the most sensitive rubber facepieces
Alcohol Free Yes
Pad Pattern Size 5 in x 8 in
Weight 1.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison