- Small Economy Belt
- Fits 26" - 32"
features
- Designed with an 8" elastic back panel
- Velcro® material front panels
- 3" wide elastic V-shaped side pulls
includes
- Reusable zipper storage bag
- Wide detachable elastic suspenders
| Support Type | Economy Belt |
| Size Group | Small |
| Weight | 0.64 LB |

