- Medium Economy Belt
- Fits 32" - 38"
features
- Designed with an 8" elastic back panel
- Velcro® material front panels
- 3" wide elastic V-shaped side pulls
includes
- Reusable zipper storage bag
- Wide detachable elastic suspenders
| Support Type | Economy Belt |
| Size Group | Medium |
| Weight | 0.68 LB |

