- Centrifugal Ventilation Blower
- 2000.0 CFM [Max], 3000.0 CFM [Max]
features
- Gas Engine
| Flow [Max] | 2000 ft3/min, 3000 ft3/min |
| Engine Type | 3.5 hp Briggs & Stratton |
| Weight | 48.1 LB |
| Flow [Max] | 2000 ft3/min, 3000 ft3/min |
| Engine Type | 3.5 hp Briggs & Stratton |
| Weight | 48.1 LB |