Skip to content Skip to navigation menu
American Air Filters205-319-552

205-319-552

5700 Heavy-Duty Panel Filter
Item #104581663
  • 5700 Heavy-Duty Series Panel Filter
  • 12 x 24 x 2 Nominal Size
American Air Filters205-319-552
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5700 Heavy-Duty Series Panel Filter
  • 12 x 24 x 2 Nominal Size

description

  • 5700 series heavy-duty filters are designed for general air filtration in various types of industrial and commercial HVAC systems. They are suitable for installation where dust loading conditions are particularly heavy and also serve as excellent prefilters for higher efficiency filters.

features

  • Heavy-duty unitized construction
  • Exclusive media design provides cleaner air and longer service life
  • Progressive density media construction
  • Viscosine adhesive maintains its dirt trapping characteristic over the life of the filter
  • High compression strength
  • MERV 7 minimum efficiency rating
Height 12 in
Length 24 in
Series 5700 Heavy-Duty
Temperature Rating [Max] 150 °F
Header No
Filter Depth 2 in
UL Class 2
Nominal Filter Size 12 x 24 x 2
Antimicrobial No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison