- ElectroKlean Series Panel Filter
- 16 x 20 x 1 Nominal Size
description
- ElectroKlean Electrostatic filters are suited for general air filtration where a washable air filter is desired. Air flow through enhanced filtration media creates an electrostatic charge, attracting and capturing more particles. ElectroKlean filters are treated with an antimicrobial, which effectively restricts the spread of microbes such as bacteria. The antimicrobial also helps to preserve the integrity of the filter by limiting the proliferation of microbes it contacts.
| Nominal Filter Size | 16 x 20 x 1 |
| Antimicrobial | Yes |
| Height | 16 in |
| Length | 20 in |
| Series | ElectroKlean |
| MERV Rating | 7 |
| Filter Depth | 1 in |
| Header | No |
| Weight | 0.0 LB |

