- Pad Filter
- 36 in Height
- 36 in Width
- 1 in Depth
| Nominal Filter Size | 36 x 36 x 1 |
| Filter Depth | 1 in |
| Length | 36 in |
| Antimicrobial | No |
| Filter Type | Pad |
| Height | 36 in |
| Air Flow Rate | 500 fpm |
| Header | No |
| Temperature Rating [Max] | 175 °F |
| Weight | 0.0 LB |
| Nominal Filter Size | 36 x 36 x 1 |
| Filter Depth | 1 in |
| Length | 36 in |
| Antimicrobial | No |
| Filter Type | Pad |
| Height | 36 in |
| Air Flow Rate | 500 fpm |
| Header | No |
| Temperature Rating [Max] | 175 °F |
| Weight | 0.0 LB |