American Air Filters
718-118-220
DriPAK® 2000 Synthetic Extended Surface Pocket Filter
Item #101565085
- Pocket Filter
- 24 in Height
- 24 in Width
- 22 in Depth
- 8 Pockets per Filter
| Height | 24 in |
| Length | 24 in |
| Filter Depth | 22 in |
| Temperature Rating [Max] | 200 °F |
| Antimicrobial | No |
| MERV Rating | 15 |
| Header | Yes |
| Pockets Per Filter | 8 |
| Filter Type |
Pocket Filter Bag |
| Air Flow Rate | 2000 cfm @ 500 fpm |
| Weight | 0.0 LB |
