- 9" ID x 14 1/2" OD x 2" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Flanged
| I.D. | 9 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 143000 lbf |
| Cage Material | Brass/Bronze |
| O.D. | 14.5 in |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter [Min] | 13.5 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 0.200 in |
| Precision Ground | Yes |
| Housing Fillet Radius [Max] | 0.2 in |
| Static Load Rating [Max] | 208000 lbf |
| Shaft Shoulder O.D. [Max] | 10.000 in |
| End Type | Open End |
| Capacity | Standard Capacity |
| Bearing Design | Removable Outer Ring – Flanged |
| Enclosure | Open |
| Weight | 51.0 LB |

