- Angle Ring for NJ2318 or NU2318E Cylindrical Bearing
| Bearing Design | Angle Ring |
| Oil Hole | N/A |
| Cage Material | N/A |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Tapered Bore |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Use With | NJ2318, NU2318E |
| Capacity | N/A |
| I.D. | 90 mm |
| O.D. | 124 mm |
| End Type | N/A |
| Weight | 1.5 LB |
| EAN or UPC | 662293175478 |

