AMI Bearings Inc.
CUCFL212-39C
UCFL200C Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit with Pressed Steel Covers
Item #101503664
- 2-Bolt Flange
- Normal-Duty
- 2 7/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | 5 °F |
| Inch/Metric | Inch |
| Center of Bearing to Back of Inner Ring | 1 in |
| Length Through Bore | 2.563 in |
| Flange Type | 2-Bolt Flange |
| Overall Width | 3.15 in |
| Bolt Hole Size | 29/32 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 7 61/64 in |
| Housing Height | 5 1/2 in |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 7 61/64 in |
| Housing Length | 9 13/16 in |
| Housing Width | 3.15 in |
| Bolt Size | 3/4 in |
| End Type | Two Open Covers |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.78125 in |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Shaft Dia. | 2.4375 in |
| Weight | 10.39 LB |
| EAN or UPC | 808250242542 |
