AMI Bearings Inc.
KHRRCSM205-15
Narrow Inner Ring Eccentric Collar Locking Cartridges
Item #104445989
- 15/16 in Shaft Diameter
- 2.559 in Outside Dia.
- Eccentric Collar Locking Style
| Locking Style | Eccentric Collar |
| Shaft Dia. | 15/16 in |
| Outside Dia. | 2.559 in |
| Weight | 0.54 LB |
| EAN or UPC | 808250315277 |
