- 95 mm Shaft Diameter
| Center of Bearing to Back of Inner Ring | 41 mm |
| Overall Height | 270 mm |
| Insert Type | Steel Insert |
| Shank Slot Height | 106 mm |
| Lubrication | Relubricatable |
| Shank Slot Length | 46 mm |
| Slot Length | 180 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Slot Width | 35 mm |
| End Type | Open End |
| Shank Height | 165 mm |
| Shank Slot to End | 31 mm |
| Between Frame Width | 240 mm |
| Shaft Dia. | 95 mm |
| Relubricatable | Yes |
| Type | Ball Bearing |
| Overall Length | 322 mm |
| Shank Slot to Center of Shaft | 197 mm |
| Housing Width | 110 mm |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 103 mm |
| Duty Series | Heavy |
| Screw Hole Diameter | 57 mm |
| Weight | 56.4 LB |
| EAN or UPC | 808250277117 |

