AMI Bearings Inc.
UETBL204B
UETBL Series Tapped Base Black Thermoplastic Pillow Block
Item #101543475
- 20 mm Shaft
- 33.3 mm Base to Center
- 50.8 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Housing Construction | 1 Piece |
| Bolt Hole Size | 3 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 50.8000 mm |
| Base Length | 73 mm |
| Housing Material | Thermoplastic |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | TBL204 |
| Shaft Dia. | 20 mm |
| Base Width | 38 mm |
| Base Height | N/A |
| Locking Device | Concentric Locking Collar |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Bearing Insert | UE204 |
| Housing Height | 65.9 mm |
| Pillow Block Type | Tapped Base |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 50.8 mm |
| Series | UETBL200 |
| End Type | Open End |
| Color | Black |
| Bolt Hole Spacing Range [Min] | 50.8 |
| Length Through Bore | 33 mm |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Weight | 0.72 LB |
| EAN or UPC | 808250156443 |
