- SAE J518 Captive Flange
- Carbon Steel
- 1 in Flange Size w/Drilled Holes
- Code 62
| Pressure Code Rating | Code 62 |
| Hole Style | Drilled Holes |
| Material | Carbon Steel |
| Weight | 1.22 LB |
| Pressure Code Rating | Code 62 |
| Hole Style | Drilled Holes |
| Material | Carbon Steel |
| Weight | 1.22 LB |