Skip to content Skip to navigation menu
Anchor Fluid PowerW192 12 12

W192 12 12

SAE 4-Bolt Flange
Item #103044837
  • W192 Series 4-Bolt Flange Fitting
  • 3/4" Pad Size
  • 3/4 BSPP
  • Code 61 (3,000 psi)
  • O-Ring Face
  • Straight Flange
  • Carbon Steel
  • w/o Mounting Kit
+ Show More + Show Less
Anchor Fluid PowerW192 12 12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • W192 Series 4-Bolt Flange Fitting
  • 3/4" Pad Size
  • 3/4 BSPP
  • Code 61 (3,000 psi)
  • O-Ring Face

includes

  • NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
  • Socket weld (flat and raised neck)
  • Butt weld/butt tig weld
  • Split flanges per SAE J518
  • Split flange adapters (one piece)
  • SAE flange port cover plates
  • Available in 316 stainless steel
Port Size 3/4
Flange Type Straight
Series W192
Series Description Code 61 BSPP Thread
Material Carbon Steel
Face Type O-Ring
Port Type BSPP
Mounting Kit No
Pad Size 3/4 in
Pressure Code Rating Code 61
O-Ring Material Buna-N
Pressure [Max] 3000 psi
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison