Skip to content Skip to navigation menu
Anchor Fluid PowerW192 32 32

W192 32 32

SAE 4-Bolt Flange
Item #103047346
  • W192 Series 4-Bolt Flange Fitting
  • 2" Pad Size
  • 2 BSPP
  • Code 61 (3,000 psi)
  • O-Ring Face
  • Straight Flange
  • Carbon Steel
  • w/o Mounting Kit
+ Show More + Show Less
Anchor Fluid PowerW192 32 32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • W192 Series 4-Bolt Flange Fitting
  • 2" Pad Size
  • 2 BSPP
  • Code 61 (3,000 psi)
  • O-Ring Face

includes

  • NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
  • Socket weld (flat and raised neck)
  • Butt weld/butt tig weld
  • Split flanges per SAE J518
  • Split flange adapters (one piece)
  • SAE flange port cover plates
  • Available in 316 stainless steel
O-Ring Material Buna-N
Port Size 2
Port Type BSPP
Pressure Code Rating Code 61
Face Type O-Ring
Series Description Code 61 BSPP Thread
Flange Type Straight
Pressure [Max] 3000 psi
Mounting Kit No
Material Carbon Steel
Series W192
Pad Size 2 in
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison