- Multiple Use Tarpaulin
- 10 ft Long x 8 ft Wide
- Polyethylene
features
- Sun- and fade-resistant
- Rot and rust proof
- Reinforced hem
- Heat sealed seams
- Grommets every 3 ft
| Length | 10 ft |
| Color | Blue |
| Material | Polyethylene |
| Weight | 2.5 LB |
| Length | 10 ft |
| Color | Blue |
| Material | Polyethylene |
| Weight | 2.5 LB |